Lifting eye RM
Eye nut Fibroc steel painted RM
NUT-EYE-RM-0,8/0,2T-M8
Art.-no. 039599008
EAN 4046777949193
Register and access more than 75 000 products
- Vertical lift work load marked in the eye bolt
- The work load on the lateral lift is 25% of the permitted work load on the vertical lift
- Manufactured according to the EU directive
- Complies with the requirements of the SFS-EN ISO 3266 standard
- Surface treated with paint
- Design factor 4:1
- Must not be heat treated
Datasheets(X)
Max. load-carrying capacity | 0.8 t |
Thread type x nominal diameter (d1) | Female thread8 |
Height (h1) | 45 mm |
Ring thickness (s1) | 11 mm |
Interior height (h5) | 34 mm |
Internal diameter (d2) | 25 mm |
Outer diameter (d3) | 45 mm |
Collar height (h2) | 11 mm |
Material | Hardened steel |
Product weight (per item) | 100 g |