Welcome to Würth Finland For trade customers only

Light metal folding rule 2 m, EU class II

FLDRULE-LMET-BLACK-L2M-37315010

Art.-no. 1970926766

-
Light metal folding rule 2 m, EU class II

Art.-no. 1970926766

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Black anodised
  • Graduation embedded in anodised layer
  • Decimal numbers in white
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BMI

EAN

4007368043621

Manufacturer Part Number

961200044S

Length

2 m

Width

14 mm

Number of chain links

10 PCS

Material

Light metal

Accuracy class

II

Harmonized System Code

90178010

Gross Weight

0.160 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information