Live-line Cable cutter
VDE-cable knife insulated with hook blad
VOLTAGE CABLE KNIVE
Art.-no.
071566 360
EAN 4053479947938
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeVDE-GS
AC 1000V
IEC 60900:2004
AC 1000V
IEC 60900:2004
Product information
Datasheets(X)
Length | 160 mm |
Handle length | 125 mm |
Cutting edge length | 35 mm |
Material of handle | Polyvinyl chloride |