Live-line Forceps, straight, 200 mm
VDE-precision tweezers, insulated
VOLTAGE TWEEZERS STRAIGHT 200MM
Art.-no. 071401 503
EAN 4053479946764
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
NoticeVDE-GS
AC 1000V
IEC 60900:2004
AC 1000V
IEC 60900:2004
Product information
Datasheets(X)
Length (L) | 145 mm |
Tip distance | 24 mm |
Jaws width | 4 mm |
Surface | VDE insulated |
Angle of jaws | 0 Degree |
Product weight (per item) | 72 g |