Live-line Water pump pliers 250 mm
VDE-Water pump pliers adjustable, dip-insulated
VOLTAGE WATERPUMP PLIERS 250MM
Art.-no. 071401 504
EAN 4053479946771
Register and access more than 75 000 products
AC 1000V
IEC 60900:2004
Datasheets(X)
Length (L) | 240 mm |
Min./max. grip range | 7-40 mm |
Length of gripping jaws (E) | 33.5 mm |
Material | Chrome-vanadium steel |
Surface | VDE insulated |
Material of handle | Polyvinyl chloride |
Width of clamping jaw (B) | 6.66 mm |
Jaws thickness (C) | 6.5 mm |