Lock washer For cheese head screws DIN 7980, plain steel
DIN 7980 steel plain
RG-SPRING-DIN7980-D30,5
Register and access more than 75 000 products
Particularly suitable when countersinking the screw
- In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)
- Smaller outer diameter in comparison to DIN 127
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
Suitable for screw thread | M30 |
Internal diameter (d1) | 30.5 mm |
Outer diameter (d2) | 44.1 mm |
Height (h1) | 14.2 mm |
Thickness (s1) | 6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |