Lock washer NF E 25511
NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-12X27
Register and access more than 75 000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces
Datasheets(X)
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.4 mm |
Outer diameter (d2) | 27 mm |
Height (h1) | 2.6 mm |
Thickness (s1) | 1.8 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |