Welcome to Würth Finland For trade customers only

Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)

Spring steel flake zinc silver type VS
WSH-LOK-VS-ZFSH-D24,0

Art.-no. 464830024

EAN 4059608761246

-
Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)

Art.-no. 464830024

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Belleville washer shape


The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25.6 mm

Outer diameter (d2)

36 mm

Height (h1)

3.4 mm

Thickness (s1)

2.4 mm

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

VS

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information