Lock washer for shaft
DIN 6799 steel zinc plated
WSH-LOK-SHFT-DIN6799-(A2K)-D10,0
Register and access more than 75 000 products
Datasheets(X)
Suitable for groove diameter | 10 mm |
Suitable for min./max. shafts | 11-15 mm |
Internal diameter (d1) | 8.32 mm |
Outer diameter (d2) | 20.4 mm |
Thickness (s1) | 1.200 mm |
DIN | 6799 |
Material | Steel |
Surface | Zinc plated |
Form | RA |
RoHS-compliant | Yes |