Locking bar Abus
Locking hasp Abus
SAFELOK-HASP-ABUS-VINCOATED-L115-W45
Art.-no. 9501006838
EAN 4062856446865
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Steel locking bar for up to 6 safety locks.
- The hasp can be used for locking main switches, safety switches etc.
- Use when a single source of energy must be locked with several locks (max 6 pcs).
- This prevents unintended engagement before all workers have removed their locks.
- When the service is complete, the last worker removes their lock and releases the main switch.
- Safety lock not included.
- Red vinyl coating — better visibility
- Made from: Steel
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Width | 45 mm |
Number of holes | 6 PCS |
Length | 115 mm |