Locking cable Abus
Locking cable and locking device Abus
CBLLOK-DEV-ABUS-ST-L2M
Art.-no. 9501006841
EAN 4062856446858
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Locking device with cable for up to 6 safety locks
- You can use the combination of locking wire and locking device to lock several energy sources with one or several locks.
- You can, for instance, lock several master switches in a board by placing the wire rope through the master switches and locking it with a maximum of six locks.
- Can also be used to lock valves etc.
- Safety lock not included.
- Vinyl coated wire rope, length 2 m
- Red - better visibility
- Made from: Steel / plastic
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Length | 2 m |
Colour | Red |
Material | Steel wire |