Welcome to Würth Finland For trade customers only

Locking disc spring washer, shape K A4 stainless steel, plain

A4 stainless steel, type K
WSH-SER-A4-K-D8,2

Art.-no. 0404903008
EAN 4060052765377

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Type K: for electrically conductive connections

  • Thanks to the teeth on the underside of the washer, coating layers ≤100 µm can be penetrated to make contact with the base material

  • Protection type: Screw retainer

  • A4 stainless steel material number 1.4401

  • Friction locking thanks to spring force

  • Mechanical interlock thanks to specific surface stamping

  • Minimal tightening torque distribution
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Machine and system construction, drive technology, conveyor technology, commercial vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc.

Suitable for screw thread

M8

Internal diameter (d1)

8.2 mm

Outer diameter (d2)

16.2 mm

Height (h1)

2.4 mm

Thickness (s1)

1.4 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

K

Locking device operating principle

Serrated lock washer

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information