Welcome to Würth Finland For trade customers only

Locking sign, Do not connect, work in process

Do not connect, work in process (with text)
WARNING SIGN LOCKOUT/TAGOUT 80X130MM

Art.-no. 0978939051

EAN 4053479980256

-
Locking sign, Do not connect, work in process

Art.-no. 0978939051

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • white/red/black

  • mounting holes

  • Material: cardboard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

80 mm

Width

130 mm

Thickness

0.5 mm

Material

Cardboard

Colour

White (base material), Red

Lettering colour

Black

Product weight (per item)

4.1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information