Locking sign, Do not use
Do not use (with text)
WARNING SIGN LOCKOUT/TAGOUT 80X130MM
Register and access more than 75 000 products
- white/red/black
- mounting holes
- Material: cardboard
Datasheets(X)
Length | 80 mm |
Width | 130 mm |
Thickness | 0.5 mm |
Material | Carton |
Colour | White (base material) |
Lettering colour | Red |
Product weight (per item) | 4.1 g |