Welcome to Würth Finland For trade customers only

Lockout bag Abus

Lockout bag / cover Abus
FSELOK-EL-PLG-GRN-CTRLCOV-LOKOUT-ABUS

Art.-no. 9501006839

EAN 4062856446872

-
Lockout bag Abus

Art.-no. 9501006839

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The lockout bag can be used for locking plugs, controls etc.
  • For example, the bag is placed around the controls of a crane and the bag is closed with a belt and locked with a safety lock

  • Safety lock not included

  • Colour red - highly visible

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

160 mm

Length

450 mm

Colour

Red

Material

Polyester/Propylene

Product weight (per item)

90 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information