Long fabric plaster 6496 Salvequick
Long fabric plaster, 6496
PLST-TEXTILE-LONG-6X30PCS
Art.-no. 0899520088
EAN 7310610064969
Register and access more than 75 000 products
The plasters can be rolled around the finger, they are also suitable for more difficult areas, such as the base of the thumb.
The plaster can be easily pulled out with one hand and applied to the wound.
The plasters are packed in a cardboard refill pack (fan) suitable for Cederroth’s (Salvequick) plaster dispenser.
The box contains 6 refills. Each refill contains 30 plasters (120x20 mm).
Salvequick fabric plaster with long adhesive tape.
- Allergy tested
- Long, strong adhesive surfaces
- Soft / flexible material
- Suitable for difficult places
Storage information.
- Dry storage at room temperature.
- Store in the original packaging or in a dispenser
Datasheets(X)
Number of pieces | 180 PCS |
Plaster length | 120 mm |
Plaster width | 20 mm |