Welcome to Würth Finland For trade customers only

Long-handled narrow toilet brush 57 cm Sini Pro

Toilet brush SINI PRO
TOILBRSH-(SINI-PRO)-LNG-WHITE-H57CM

Art.-no. 9501015611

EAN 4099618555589

-
Long-handled narrow toilet brush 57 cm Sini Pro

Art.-no. 9501015611

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suitable for many tasks, such as cleaning urinals and utility drains
  • A narrow, long-handled brush

  • Heat resistance 130° C


Material


  • Body PP

  • Brush material PBT
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCleaning water tanks for cleaning machines, urinals, floor drains, etc., tasks where reach is a challenge.

Colour

White

Material

PBT - Polybutylene terephthalate

Length x width x height

18 x 70 x 570 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information