Welcome to Würth Finland For trade customers only

Long-life, four-star construction sabre saw blade for curved cuts with ground carbide teeth

Sabre saw blade, 4S, multi-blade long-life, curved
SSB-CNST-3PCS-LONGLIFE-190X5,0MM

Art.-no. 0615719254

EAN 4099618397776

-
Long-life, four-star construction sabre saw blade for curved cuts with ground carbide teeth

Art.-no. 0615719254

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For sawing e.g. wood with nails and wood with metal
  • The narrow blade enables very tight curved cuts

  • Ideal in combination with a cordless sabre saw, for example for ventilation cut-outs

  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacement of sabre saw blades
Notice

Further technical information can be found on the packaging of the product

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

190 mm

Teeth spacing

5 mm

Thickness

1.5 mm

Especially suitable for

Timber with nails, Wood with metal

Min./max. material thickness

15-140 mm

Number of pieces

3 PCS

Width

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information