Long plastic plaster 6796
Plaster refill pack, blue, detectable 6796
PLST-DETECTABLE-BLUE-6X39PCS
Art.-no. 0899520087
EAN 7310610067960
Register and access more than 75 000 products
Salvequick extra-long, soft, flexible and very adhesive blue plastic plasters.
Allergy tested.
They are easy to apply in more difficult places where the length of a regular plaster is not enough, such as at the base of the thumb.
Can be detected by metal detectors used in the food industry.
Cannot be detected with X-ray machines.
The package includes 39 extra-long plasters, size: 120 x 20 mm.
Refill package for Salvequick plaster dispensers
Datasheets(X)
Number of pieces | 39 PCS |
Plaster length | 120 mm |
Plaster width | 20 mm |