Low pressure meter
Liquid-dampened low-pressure meter, attached from below, BSP male
MANOM-HYDR-VAC-BSP-D63-1/4IN-(-1/0BAR)
Art.-no. 5973952002
EAN 4065746637909
Register and access more than 75 000 products
Used in so-called vacuum technology low pressure measurements.
- Low pressure measurement -1 to 0 bar
- The manometer has glycerine filling
- Display diameter: 63 mm
- The frame is made of stainless steel
- Attached from below
- The connector and the inside are made of brass
- The so-called glass is made of polycarbonate
Datasheets(X)
Manometer display | -1 - 0 bar |
Pressure gauge connection | 1/4 inch vertical connection |
Accuracy (+/-) in % | 1.6 % |
Height 2 | 86.2 mm |
Width | 68 mm |
Manometer diameter | 63 mm |
Internal depth | 29.8 mm |
Min./max. temperature conditions | -20 to 60 °C |
Suitable for vacuum | No |
Filler | Glycerine |