Lubricating grease
LUBGRSE-(ARCANOL FOOD2)-400G
Art.-no. 9501023899
EAN 4026677919632
Register and access more than 75 000 products
Arcanol FOOD2 is kosher and halal certified according to NSF-H1 registration and offers excellent water resistance, very good corrosion protection, and high resistance to chemical cleaning agents. Operating temperature range: -30°C to +120°C, continuous operating temperature limit: +70°C. Typical applications include food-contact areas, such as bearing positions requiring NSF-H1 compliance (food contact). Base oil is synthetic oil, thickener is aluminium complex soap.
- Universal
- Good relubrication properties
Datasheets(X)
Chemical basis | Oil |
Oil basis | Synthetic |
Colour | Light brown |
Density | 0.9 kg/dm³ |
Smell/fragrance | Oily |
Min. temperature conditions | -30 °C |
Max. temperature resistance | 120 °C |
Min. temperature resistance | -30 °C |
Max. temperature conditions | 70 °C |
Max. short-term temperature resistance | 120 °C |
Kinematic oil basis viscosity | 150 mm²/s |
NLGI grade | 2 |
Contents | 400 ml |
Weight of content | 400 g |
Shelf life from production | 36 Month |