Lubricating grease Microlube
LUBRICANT MICROLUBE GL 261
Register and access more than 75 000 products
Microlube GL 261 is a mineral oil-based, additive-treated special grease designed for normal and low speeds. This sliding and rolling bearing grease provides excellent protection for tools, machines and equipment. Lubricating grease Microlube GL 261 ensures reliable operation and protects against wear and corrosion. NLGI class 1, lithium complex soap thickener
- Suitable for oscillatory and vibrating motions
- Good protection against wear
- Good corrosion protection
- Water resistant
- Easy to pump
- Does not contain any solid particles
- Lithium complex soap thickener
- NLGI 1
Datasheets(X)
- Suitable for use on roller bearings at normal and low speeds and for oscillating motion and vibration.
- Suitable for all lubrication points involving micro-movements.
- Suitable for lubrication of rolling and sliding bearings, ring gears and keyed connections, as well as kingpins, guide rollers, grease-lubricated gearboxes, and eccentric and cam gears.
- Also suitable as a lubricating grease for radial seals, O-rings or pneumatic cylinders at low speeds (<1 m/s) or long stroke lengths.
Chemical basis | Mineral base oil with multifunctional additive combination |
Oil basis | Mineral oil |
Colour | Yellow |
Density | 0.89 g/cm³ |
Smell/fragrance | Characteristic |
Min. temperature conditions | -30 °C |
Max. temperature resistance | 140 °C |
Min. temperature resistance | -30 °C |
Max. temperature conditions | 140 °C |
Max. short-term temperature resistance | 140 °C |
Kinematic oil basis viscosity | 290 mm²/s |
NLGI grade | 1 |
Resistance against | Corrosion |
Contents | 400 ml |
Weight of content | 400 g |
Shelf life from production | 36 Month |