Lubricating grease, agricultural
Lubricating grease, agricultural
GRSE-AGRI-RED-400G
Register and access more than 75 000 products
- Excellent adhesion on all surfaces
- High melting point of 180°C
- Protects against corrosion
- Good protection against wear and external influences
- Excellent resistance to water
Datasheets(X)
For all lubrication applications in wet and dusty environments, particularly in the agricultural sector, for lubricating plain bearings etc.
Weight of content | 400 g |
Soap base | Lithium/calcium |
Lubricant code | KP2N-20 |
Min./max. temperature conditions | -20 to 140 °C |
Colour | Red |
Base oil viscosity, kinematic/conditions | 500 mm²/s / at 40°C |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with ASTM D 217 |
Corrosion protection period/category | Corrosion category 0 |
VKA welding load | 3150 N |
Shelf life from production | 60 Month |
Oil basis | Synthetic |
Lubricant system | Grease |
Smell/fragrance | Product-typical |
Density | 1 kg/l |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 140 °C |
Max. short-term temperature resistance | 140 °C |
Worked penetration conditions | in accordance with ASTM D 217 |
Corrosion protection period conditions | depends on the application |
Resin-free | Yes |
Silicone-free | Yes |
Acid-free | Yes |
Free from heavy metals | Yes |
Chloric | No |
Resistance against | Salt water |