Lubricating nipples, cone A4, H1
DIN 71412 stainless steel form A, A4 H1
GREASE NIPPLE R1/8. A4 DIN71412A H1
Register and access more than 75 000 products
Datasheets(X)
Form | A, H1 |
Thread type x nominal diameter x pitch (d1) | R1/8 x 28 |
Nominal diameter (d1) | 1/8 in |
Height (h1) | 15 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Stainless steel A4 |
Surface | Plain |
Thread type | Tapered external pipe thread, Whitworth |