Welcome to Würth Finland For trade customers only

Lubricating vaseline Arcanol MULTI3

Lubricating grease MULTI3
LUBGREASE-MULTI3-250G

Art.-no. 1780134620
EAN 4026677919625

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Arcanol MULTI3 is a universal grease intended for ball bearings with an outer diameter of more than 62 mm

Suitable for bearings with a large load, a wide rotation speed range and for bearings with a vertical axis.



Base oil: Synthetic oil


Thickener: Lithium soap



Suitability (uses)


  • Moderate to high loads

  • Low starting temperatures

  • Can be used in a wide temperature range
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaTypical applications are large electric motors and generators, agricultural and construction machinery, fans, truck wheel bearings.

Density

0.95 g/cm³

Min. temperature conditions

-30 °C

Max. temperature resistance

130 °C

Min. temperature resistance

-30 °C

Max. temperature conditions

130 °C

Max. short-term temperature resistance

130 °C

Kinematic oil basis viscosity

68 cSt

Contents

265 cm³

Weight of content

250 g

Shelf life from production

48 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information