Welcome to Würth Finland For trade customers only

Lubricating vaseline Arcanol MULTI3

Lubricating grease MULTI3
LUBGRSE-MULTI3-400G

Art.-no. 9501021231

EAN 4026677844996

-
Lubricating vaseline Arcanol MULTI3

Art.-no. 9501021231

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Arcanol MULTI3 is a universal grease intended for ball bearings with an outer diameter of more than 62 mm

Suitable for bearings with a large load, a wide rotation speed range and for bearings with a vertical axis.



Base oil: Synthetic oil


Thickener: Lithium soap



Suitability (uses)


  • Moderate to high loads

  • Low starting temperatures

  • Can be used in a wide temperature range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTypical applications are large electric motors and generators, agricultural and construction machinery, fans, truck wheel bearings.

Chemical basis

Oil

Oil basis

Mineral oil

Colour

Light brown

Density

0.95 kg/dm³

Smell/fragrance

Oily

Min. temperature conditions

-20 °C

Max. temperature resistance

120 °C

Min. temperature resistance

-20 °C

Max. temperature conditions

75 °C

Max. short-term temperature resistance

120 °C

Kinematic oil basis viscosity

110 mm²/s

NLGI grade

3

Contents

400 ml

Weight of content

400 g

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information