Welcome to Würth Finland For trade customers only

Lubricating vaseline, LOAD 150 Arcanol

Lubricating grease LOAD 150
ARCANOL-LOAD150 400G

Art.-no. 1780136800

EAN 4012802245011

-
Lubricating vaseline, LOAD 150 Arcanol

Art.-no. 1780136800

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Arcanol LOAD150 is a high-load grease intended for all applications where line contact occurs

LOAD 150 is the standard grease for the linear guides of machine tools and is especially suitable for short stroke movements. It is used as a wheel bearing grease in tapered roller bearings of commercial vehicles, agricultural machinery and construction machinery at high temperatures, and in cylindrical roller bearings of large engines and generators. Special additives intended for high pressure ensure very good load carrying capacity.



Base oil: Mineral oil


Thickener: Lithium complex



Suitability:


  • High temperatures

  • Especially suitable for line contacts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMachine tools, linear conductors

Oil basis

Mineral oil

Density

0.94 kg/dm³

Min. temperature conditions

-20 °C

Min. temperature resistance

-20 °C

Max. temperature conditions

140 °C

Max. short-term temperature resistance

140 °C

Kinematic oil basis viscosity

150 mm²/s

NLGI grade

2

Contents

426 ml

Weight of content

400 g

Shelf life from production

48 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information