Lubricating vaseline TEMP 90 Arcanol
Lubricating grease TEMP90
LUBGREASE-TEMP90-400G
Art.-no. 1780134770
EAN 4026677845139
Register and access more than 75 000 products
Vaseline’s low temperature properties are very good. In addition, it is very stable in vertical axis applications at high temperatures.
Base oil: Semi-synthetic oil
Thickener: Polyurea
Suitability (uses)
- Universal
- Moderate to high loads
- Low outdoor temperatures
- Can be used in a wide temperature range
Datasheets(X)
Density | 0.9 g/cm³ |
Min. temperature conditions | -40 °C |
Max. temperature resistance | 160 °C |
Min. temperature resistance | -40 °C |
Max. temperature conditions | 160 °C |
Max. short-term temperature resistance | 160 °C |
Kinematic oil basis viscosity | 148 cSt |
Contents | 400 cm³ |
Weight of content | 400 g |
Shelf life from production | 48 Month |