Lubricating vaseline TEMP110 Arcanol
Lubricating grease TEMP110
LUBGREASE-TEMP110-400G
Register and access more than 75 000 products
Lubricating vaseline is suitable for heavily thermally loaded and mechanically loaded rolling bearings in electric motors, traction motors, generators and motor vehicles. Its starting properties are very good at low temperatures and partly thanks to the synthetic base oil, the relubrication intervals are long.
Base oil: Semi-synthetic oil
Thickener: Lithium complex
Suitability (uses)
- Universal
- moderate to high loads
- Low starting temperatures
- Can be used in a wide temperature range
- Can be used in a wide rpm range
Datasheets(X)
Density | 1 g/cm³ |
Min. temperature conditions | -40 °C |
Max. temperature resistance | 160 °C |
Min. temperature resistance | -40 °C |
Max. temperature conditions | 160 °C |
Max. short-term temperature resistance | 160 °C |
Kinematic oil basis viscosity | 68 cSt |
Contents | 400 cm³ |
Weight of content | 400 g |
Shelf life from production | 48 Month |