Welcome to Würth Finland For trade customers only

Lubrication vaseline Arcanol Multitop

Lubricating grease MULTITOP
LUBGREASE-MULTITOP-250G

Art.-no. 1780134640

EAN 4026677919588

-
Lubrication vaseline Arcanol Multitop

Art.-no. 1780134640

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-performance versatile universal grease
An excellent grease for the lubrication of problematic bearings with large sliding surfaces, such as tapered roller bearings, spherical radial roller bearings and guided bearings.
Also suitable for applications with a rotating outer bearing ring.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAlso suitable for high loads, low and high rotation speeds and an extended operating temperature range.

Density

0.9 kg/dm³

Min. temperature conditions

-40 °C

Max. temperature resistance

140 °C

Min. temperature resistance

-40 °C

Max. temperature conditions

140 °C

Max. short-term temperature resistance

140 °C

Kinematic oil basis viscosity

68 cSt

Contents

280 cm³

Weight of content

250 g

Shelf life from production

48 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information