Welcome to Würth Finland For trade customers only

Lubrication vaseline Isoflex NBU 15

Lubricating grease Isoflex NBU 15
LUBRICANT ISOFLEX NBU 15

Art.-no. 0890402098
EAN 4058794526172

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-speed compound of synthetic, mineral and ester oil

  • Good pressure damping capacity

  • For high speeds

  • Good protection against wear and corrosion

  • Good resistance against aging and oxidation

  • Good resistance against water and surrounding substances
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area
  • Particularly suited for high-speed sleeve and roller bearings, such as spindle bearings in machine tools and textile frames, screw spindles, loaded ball-race screws and bearings in driving mechanisms.

  • Also suitable for long-life lubrication in cable routing and precision instrument bearings as well as high-precision gear tooth lubrication (e.g. bevel gears in rolling mills and actuators of electromechanical valves)

Chemical basis

Mineral oil

Oil basis

Mineral oil

Colour

Beige

Density

0.99 g/cm³

Min. temperature conditions

130 °C

Max. temperature resistance

130 °C

Min. temperature resistance

-40 °C

Max. temperature conditions

130 °C

Max. short-term temperature resistance

130 °C

Kinematic oil basis viscosity

21 mm²/s

NLGI grade

2

Resistance against

Chemicals
Corrosion
Water

Contents

400 ml

Weight of content

400 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information