Lubrication vaseline Stabutherm
Lubricating grease Stabutherm gh 461
LUBRICANT STABUTHERM GH 461 400G
Register and access more than 75 000 products
For applications that set particularly high expectations for lubricants in terms of operating temperature, peeling, water and resulting corrosion.
- High maximum operating temperature; in loss lubrication max. 200°C (short-term 250°C)
- Smooth pumping in all standard central lubrication systems
- Does not mix with water
- Excellent protection against wear
- Good load-bearing capacity
- Good anti-corrosion properties
- Good resistance against corrosive agents
- Excellent sealing properties
Datasheets(X)
Can be used in foundries and rolling mills, and it is particularly suited for high-temperature lubrication points that are centrally fed, for example in
- continuous foundries’ rolls (sheet bars and billets)
- continuous furnaces’ conveyor rolls
- annealing furnaces, drying ovens
- foundry crane sleeve bearings
- board machine hot rolling mills
- glass and ceramics industry machines
- bulk cargo equipment gates
- cooling beds, conveyor systems
- rotating drying ovens
Chemical basis | Mineral oil |
Oil basis | Mineral oil |
Colour | Beige |
Density | 0.9 g/cm³ |
Smell/fragrance | Characteristic |
Min. temperature conditions | -20 °C |
Max. temperature resistance | 180 °C |
Min. temperature resistance | -20 °C |
Max. temperature conditions | 180 °C |
Max. short-term temperature resistance | 180 °C |
Kinematic oil basis viscosity | 490 mm²/s |
NLGI grade | 1 |
Silicone-free | 0 - not applicable |
Acid-free | 0 - not applicable |
Resistance against | Corrosion, Water |
Contents | 400 ml |
Weight of content | 400 g |
Shelf life from production | 36 Month |