Lubricator drive motor
DRIVMOT-F.GRSEGUN
Art.-no. 1780039630
EAN 4026677694508
Register and access more than 75 000 products
Reusable plastic-bodied electromechanical (battery-operated) grease dispenser operates fully automatically. Available with various grease and oil options up to NLGI 2. Ingress protection: IP67. Capacities: 60, 120, 250, 500 cm³.
The device can be used, for example, for lubricating bearings, slide guides, open gears, racks, spindles, shaft seals, and chains. Thanks to precise lubricant dosing, the lubrication system is ideal for lubricating electric motors with specific lubrication quantities.
- Operating temperature: -10°C - +60°C
- Adjustable discharge time at +20°C: 1–12 months
- Conical external thread R1/4"
- Ingress protection: IP67
- Pressure build-up: max. 7.5 bar
- Lubricants: For oil and grease up to NLGI 2
- Capacities: 60, 120, 250, 500 cm³
Datasheets(X)
Product weight (per item) (10) | 321 g |