Welcome to Würth Finland For trade customers only

M-CUBE POWERQUAD M cordless LED work lamp

Cordless LED work lamp POWERQUAD M-CUBE
LAMP-CORDL-LED-(POWERQUAD-M)-W.COV

Art.-no. 5701501001

EAN 4068362042041

-
M-CUBE POWERQUAD M cordless LED work lamp

Art.-no. 5701501001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lamp with powerful light source and interchangeable battery system
  • Continuously dimmable (5 to 100 %) light source (200 to 4,000 lumens)

  • M-CUBE interchangeable battery system avoids downtime/charging time

  • LED panel with highly efficient SMD LEDs

  • Opalescent cover produces a wide-beam light with reduced glare

  • Six-way adjustable beam angle

  • Impact- and break-resistant housing

  • Made in Germany
Notice

Rechargeable battery and charger not included!

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor indoor and outdoor use (with optional battery pack cover IP54)
InstructionsFlashing lights (first level) and dimming down to 200 lumens (second level) indicate that the battery needs to be changed

Min./max. luminous flux

200 / 4000 lm

Colour temperature

5000 K

Impact resistance

IK08

IP protection class

IP 20

Protection class IP with cover

IP 54

Nominal voltage

18 V/DC

Protection class

Protection class III/safety extra-low voltage

Power rating

28.5 W

Min./max. operating temperature

-15 to 40 °C

Width x height x depth

300 x 320 x 140 mm

M-CUBE POWERQUAD M cordless LED work lamp including:
Battery cover for POWERQUAD M-CUBE cordless LED work lamp
0 x
Battery cover for POWERQUAD M-CUBE cordless LED work lamp

COV-LAMP-CORDL-LED-POWERQUAD-(M-CUBE)

Description: For increasing the protection rating from IP20 to IP54 (splash-proof)
Quantity: 0 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/4 BASIC)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rail for work lamp tripod

RL-F.WRKLGHTTRIPOD-POWERQUAD

For fitting up to two work lamps
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Front Glass For Powerquad LED work lamp

SP-FRONTPLATE-LIGHT-(POWERQUAD-M)

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information