M-CUBE tool bag for power tools
Tool bag M-CUBE for power tools
TLBG-(M-CUBE)-420X275X330MM
Art.-no. 0715930247
EAN 4099618397066
Register and access more than 75 000 products
- 1x outer pocket with zip for documents
- 1x outer pocket with hook-and-loop fastener
- 1x outer pocket with elastic
- 1x inner pocket for rechargeable battery
- 1x inner pocket for charger
- Neatly arranged interior thanks to many pockets and elastic bands
- Length-adjustable, padded shoulder strap
- Made from high-quality polyester (1,680 denier)
The tools shown are not included in the scope of delivery.
Datasheets(X)
Width x depth x height (external dimension) | 420 x 275 x 330 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 10 kg |
Product weight (per item) | 1920.000 g |