MAG wire WÜRTH G3Si1
WELDWRE-MIG-G3SI1-DRUM-1,2X250KG
Art.-no. 098200110
EAN 4062856264124
Register and access more than 75 000 products
Würth G3Si1 / SG2 is a solid wire for MAG welding of unalloyed steels. It is a high-quality copper-coated general-purpose wire, ideally suited for welding structural steels, piping and general fabrication.
- Solid wire for welding non-alloy steels
- High-quality copper-coated general-purpose wire
- For welding structural steels and piping
EN ISO14341-A: G 42 3 C1 3Si1 /
G 42 4 M21 3Si1 AWS A5.18: ER70S-6
CE
Shielding gases (conforming to EN 439):
MAG M21 Mixed gas Ar+ >5–25% CO2
C1 Active gas 100% CO2
EN ISO14341-A: G 42 3 C1 3Si1 /
G 42 4 M21 3Si1 AWS A5.18: ER70S-6
CE
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Weight | 250 kg |
Type of coil | Barrel |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Surface | Copper plated |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 540 N/mm² |
Product weight (per item) | 250 kg |
Shielding gas | Argon/CO2, Carbon dioxide |
Mechanical properties, typical, clean welding material | |
| Yield strength N/mm² | 440 |
| Tensile strength N/mm² | 540 |
| Elongation % | 30 |
| Impact strength J | 60 |
Chemical analysis | ||
| C | Mn | Si |
| 0,06 - 0,08 | 1,1 - 1,5 | 0,55 - 0,85 |