MANTEX HP pressure hose
Pressure hose Mantex HP
MANTEX HP PRESSURE HOSE 51MM
Register and access more than 75 000 products
Structure: Flat, inner surface made of black polyurethane, white polyester in the middle and orange polyurethane on top.
Operating temperature: –50...+100°C
Marking: 51 mm Mantex HP — date of manufacture
- MANTHP051x20 and MANTHP051x40 include Atlas Copco compatible connectors, 2 pieces, readily mounted for 20 m or 40 m hose.
- Coupling adapter N6520A: one end G 2", other end compatible with Atlas Copco thread, seal for screw-type coupling: ED50L
Datasheets(X)