MAPROX VLK15-2 W20 miniature-divider with indirect division
MINI-PAPP-DIVID-25105120
Art.-no. 1970921860
Register and access more than 75 000 products
Application
Thanks to the compact and manually operated divider, partial tasks - such as CNC milling, measuring, marking, grinding, spark erosion (countersink and wire) - can be quickly and flexibly performed on measuring and processing machines.
Execution
- Indirect division via a worm wheel, 6° per revolution, 6' per division.
- Spindle fixture for 349E collet chucks, diameter 0.3-20 mm, tensile stress.
- Spindle repeatability: 0.01 mm.
- Clamping with knurled thumb screw.
- From a diameter of 14.5-16 mm, maximum clamping depth 7.5 mm
Delivery
1x MAPROX miniature-divider with indirect division.
Datasheets(X)
![]() | |
Brand | MAPROX |
EAN | 4053625046713 |
Design | Indirect division |
Collet type | 349E |
Min./max. clamping range | 0.3-20 mm |
Indexing part length | 86 mm |
Indexing part width | 101 mm |
Indexing part height | 77 mm |
Harmonized System Code | 84663000 |
Gross Weight | 1.760 kg |
