Welcome to Würth Finland For trade customers only

MD1 LUBRICATION DEVICE, 1/4” FEMALE THREAD

Mist lubrication device for compressed air MD1 Camozzi
MISTLUBR-PN-MD1-IT-1/4IN

Art.-no. 0699009115

EAN 8051707418157

-
MD1 LUBRICATION DEVICE, 1/4” FEMALE THREAD

Art.-no. 0699009115

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

MD1 SERIES MAINTENANCE EQUIPMENT in size 1/4”
  • Precise pressure adjustment

  • Modular, small outer measurements, large assortment

  • Input pressure range 0 to 16 bar

  • Output pressure range 0.5 to 10 bar

  • Standard filtering rate 25 μm

  • Rated flow 1,800 l/min

  • Uses: pneumatic barrel pumps, tyre irons, plastic presses, machining tools etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Flow capacity

2200 l/min

Operating pressure

10 bar

Operating pressure/conditions

10 bar / at 60°C

Pneumatic connection

1/4 inch

Product weight (per item)

191.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information