MD1 SHUT-OFF VALVE CONNECTOR SET FOR A UNIT
MD1 joint coupling series Camozzi
CONSLEV-SET-MD1-(F.VLVE/UNIT-SHUTOFF)
Art.-no.
0699009102
EAN 4065746571999
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
MD1 SERIES MAINTENANCE EQUIPMENT in size ¼”
- Precise pressure adjustment
- Modular, small outer measurements, large assortment
- Input pressure range 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Standard filtering rate 25 μm
- Rated flow 1,800 l/min
- Uses: pneumatic barrel pumps, tyre irons, plastic presses, machining tools etc.
Product information
Datasheets(X)
Seal type | O-ring |
Product weight (per item) | 28.6 g |