MD1 SHUT-OFF VALVE + OUTLET DAMPENER 1/4” FEMALE THREAD
Shut-off valve MD1 Camozzi
SHTOFFVLVE-PN-MD1-+SILENCER-NO-CON-ELMNT
Register and access more than 75 000 products
- Precise pressure adjustment
- Modular, small outer measurements, large assortment
- Input pressure range 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Standard filtering rate 25 μm
- Rated flow 1,800 l/min
- Uses: pneumatic barrel pumps, tyre irons, plastic presses, machining tools etc.
Datasheets(X)
Max. pressure | 16 bar |
Flow capacity | 1200 l/min |
Product weight (per item) | 119.5 g |
Material | Aluminium / stainless steel / plastic / steel |