Welcome to Würth Finland For trade customers only

MICHAEL DECKEL C III precision centring device

CENTAPP-MCIII-W(0,01)-33410010

Art.-no. 1970925821

-
MICHAEL DECKEL C III precision centring device

Art.-no. 1970925821

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Fixed cyl. clamping shank - diameter 16 mm.
  • Can be used horizontally and vertically.
  • Radially adjustable carriage for extended measuring range.
  • Precision-mounted kinematics.
  • Precision bearing-mounted kinematics
  • High degree of accuracy
  • Static dial gauge

Advantage

  • High accuracy.
  • Static dial gauge.

Notes

Accessories include operating instructions/factory calibration certificate/0.005 mm dial gauge/probe insert 5 mm ball diameter.

Delivery

1x centring tool; incl. accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

MICHAEL DECKEL

EAN

4039247209965

Manufacturer Part Number

132918

Measuring span

2.5 mm

Scale value

0.005 mm

Min./max. scanning range for external testing

0-150 mm

Min./max. scanning range for internal testing

6-220 mm

Min./max. scanning range for plan testing

90-280 mm

Harmonized System Code

90178090

Gross Weight

1.175 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information