MICHAEL DECKEL CO-S precision centring device
CENTAPP-MCO-S-W(0,01)-33405010
Art.-no. 1970925820
Register and access more than 75 000 products
Application
For centring the machine tool working spindle via holes or pins, for positioning workpieces using the edge finder or for aligning workpiece surfaces vertically with the spindle.
Execution
- Fixed cyl. clamping shank - diameter 16 mm.
- Can be used horizontally and vertically.
- Individually adaptable with probes.
- Individually adaptable with probes
- High degree of accuracy
Advantage
- High accuracy.
Notes
Accessories include operating instructions/factory calibration certificate/0.005 mm dial gauge/probe insert 5 mm ball diameter.
Delivery
1x centring tool; incl. accessories.
Datasheets(X)
Brand | MICHAEL DECKEL |
EAN | 4039247209958 |
Manufacturer Part Number | 130160 |
Measuring span | 2.5 mm |
Scale value | 0.005 mm |
Min./max. scanning range for external testing | 0-125 mm |
Min./max. scanning range for internal testing | 6-125 mm |
Min./max. scanning range for plan testing | 120-160 mm |
Harmonized System Code | 90178090 |
Gross Weight | 0.741 kg |