Welcome to Würth Finland For trade customers only

MIG/MAG WELDING INVERTER MIG 500 PULSE

MIG/MAG welding system MIG 500 PULSE
WELDSYS-MIG/MAG-MIG500PULSE-(30-500A)

Art.-no. 5952001501

EAN 4061975345547

-
MIG/MAG WELDING INVERTER MIG 500 PULSE

Art.-no. 5952001501

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Digitally controlled synergic pulse inverter with latest IGBT technology, 4-roller wire feeding system, and liquid cooling for welding steel, stainless steel, aluminum and alloys.

IGBT tehnology


Latest and most advanced transistor technology enables high performance welding! No transformer, no MOSFET, most moder IGBT!



Very good welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used.


The build-in synergic mode



Can be used for long periods


Liquid cooling enables longer use



Overload protection


Thermo control prevents overheating of machine



Pulse program


  • Welding of aluminium and aluminium alloys from 1mm metal sheet thickness onward

  • Very low spatter-process (fewer corrosion attack points)

  • Stable arc in all position even when welding the thinnest aluminium sheets

  • Better effect such as notch-free result in aesthetically pleasing weld seam


Greatly user-friendly for welder


Detachable wire feeding unit is connected to machine with 5m long cable



Electrical components can work at temperatures up to 180°C


Heat insulation class „H“



Convenient welding


Can be switched between 2/4 T spot welding

Notice
  • The appliance is supplied with wire feed roller 1.0/1.2 mm and 1.2/1.6 mm

  • The appliance is supplied without a power plug.

  • Power plug should be installed according to the scheme delivered with appliance.

3 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally used for welding steel, stainless steel, aluminum and alloys, MIG/MAG pulse welding for special application.

Nominal voltage

380 V/AC

Weldable wires

Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 0.8 - 1.6 mm

Min./max. current

30-500 A

ON time at max. current (40°C)

60 %

Type description

MIG MAG PULSE

Max. current

500 A

Wire feed roll for steel

1.6 mm

Cable length

4 m

Length

1095 mm

Weight of machine

123 kg

Width

525 mm

Height

1650 mm

Wire feed roll for stainless steel

1.6 mm

IP protection class

IP 21

RoHS-compliant

Yes

MIG/MAG WELDING INVERTER MIG 500 PULSE including:
Clamp
1 x
Clamp

SP-EARTHCLAMP-3M-400V-50/60HZ

Quantity: 1 x
Welding torch/-machine
1 x
Welding torch/-machine

SP-WELDING TORCH 4M

Quantity: 1 x
Hose
1 x
Hose

SP-GASHOSE-BLUE-7M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CEE plug 400 V, 6 H

PLG-CEE-RED-5PIN-32A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Roll

SP-WIRE FEEDING ROLLER 1.2/1.6

x 1 pcs
Wire feed roll

WREFEDROLL-MIG/MAG500-SG2-(0,8-1,0MM)

For MIG/MAG machines
x 1 pcs
Wire feed roll

WREFEDROLL-MIG/MAG500-KNRL-(0,8-1,0MM)

For MIG/MAG machines
x 1 pcs
Wire feed roll

WREFEDROLL-MIG/MAG500-KNRL-(1,2-1,6MM)

For MIG/MAG machines
x 1 pcs
Wire feed roll

WREFEDROLL-MIG/MAG500-ALUWRE-(0,8-1,0MM)

For MIG/MAG machines
x 1 pcs
Wire feed roll

WREFEDROLL-MIG/MAG500-ALUWRE-(1,2-1,6MM)

For MIG/MAG machines
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information