Welcome to Würth Finland For trade customers only

MIG/MAG welding machine Powertec i250C Standard-Lincoln

MIG/MAG weld. sys. Powertec i250C Standard-Lincoln
WELDSYS-MIG/MAG-POWERTEC-I250C-STANDARD

Art.-no. 0702352251
EAN 5907709562028

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Inverter-based, compact welding unit for MIG/MAG and manual metal arc welding.

Designed by welders, used by welders


- Straightforward operation with digital meters and active four-wheel feeder mechanism



Easy-to-use user interface


- Digital control panel, settings and methods can be selected easily



Top-grade arc characteristics


- Reliable arc ignition, excellent arc stability



Perfect wire-feeding capabilities


- Optimum wire feeding, four active drive wheels, inspection window for additives, LED lights



Suitable for demanding industrial environments


- Developed and tested in harsh conditions (TRUE HD) in order to ensure reliability



Delivery includes:


- Ground cable 3 m


- Gas hose 2 m



3 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

400 V

Weldable wires

Steel/stainless steel, diameter 0.8 - 1.6 mm, Aluminium, diameter 1.0 - 1.2 mm, 0 - not applicable

Min./max. current

10-250 A

ON time at max. current (40°C)

60 %

Main fuse

16 A slow

Max. current

250 A

Wire feed roll for steel

1.0 mm

Welding current at max. current (40°C)

250 A

Cable length

3 m

Equipped wire diameter

0 mm

Length

635 mm

Weight of machine

66 kg

Width

300 mm

Height

535 mm

Wire feed roll for stainless steel

1.0 mm

IP protection class

IP 23

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CEE plug 400 V, 6 H

PLG-CEE-RED-5PIN-16A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs
Flow meter/regulator

BOTTLE PRESSURE REDUCER ARGON AGA RYVAL

TIG-MIG-MAG welding
x 1 pcs
Gas guard Lincoln 803P

INERT GAS GUARD G3/8. AR/MIX/C

x 1 pcs
Flow meter/regulator

PRESSURE REDUCER ARCON AGA 300HT

TIG-MIG-MAG welding
x 1 pcs
Earthing cable For ESI 150/TIG 180 DC

ERTHCBL-F.WELDSYS-35SMM-5M

x 1 pcs
ARGON shielding gas hose

SHIELD GAS HOSE BLACK 6X13 MM AW-PRO

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Wheel set Lincoln

WREFEDROLL-SET-F.WELDSYS-(1,2-1,6MM)

x 1 pcs
Wheel set Lincoln

WREFEDROLL-SET-F.WELDSYS-LINCOLN-4PCS

x 1 pcs
Wheel set Lincoln

WREFEDROLL-SET-F.WELDSYS-(0,6-0,8MM)

x 1 pcs
Wheel set Lincoln

WREFEDROLL-SET-F.WELDSYS-(1-1,2MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information