MIG/MAG welding machine Quickmig 300A
MIG/MAG welding machine Quickmig 300A
WELDSYS-MIG/MAG-QUICKMIG-300A-L830
Art.-no. 595235300
EAN 5907709580039
Register and access more than 75 000 products
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 400 V |
Weldable wires | Aluminium, diameter 0.8 - 1.6 mm, Aluminium, diameter 1.0 - 1.2 mm, Steel, diameter 0.6-1.0 mm, Steel, diameter 0.8-1.0 mm, Steel, diameter 0.8-1.2 mm, Steel/stainless steel, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm |
Min./max. current | 50-300 A |
ON time at max. current (40°C) | 35 % |
Max. current | 300 A |
Welding current at max. current (40°C) | 300 A |
Cable length | 3 m |
Weldable material thickness | Steel up to 10 mm, Aluminium 1 - 8 mm, Steel/stainless steel 1-8 mm |
Length | 830 mm |
Weight of machine | 50 kg |
Width | 395 mm |
Height | 760 mm |
IP protection class | IP 23 |
RoHS-compliant | Yes |