MIG/MAG welding wire SG2
WELDWRE-MIG-SG2-PLABSKT-5KG-1,0MM
Art.-no. 0982002510
EAN 4099618317835
Register and access more than 75 000 products
Classified conforming to EN 440 and G38 2M G3 Si1 standards.
Datasheets(X)
Can be used for welding various materials such as standard steel (ST 37-ST52.3), shipbuilding steel (A-B-DC-AH), steel plates (H1-HIV), pipe steel (ST36, 4-ST45, 4-ST35,8), special steel (Corfen-patinax), and fine-grain steel (thickness up to 700 N/mm²).
Wire diameter (Ø) | 1.0 mm |
Type of coil | Basket coil |
Material | Steel |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 550 MPa |
Product weight (per item) | 5.000 kg |
Shielding gas | Argon/CO2 |