MIG flux core wire Supercore 2205P
MIG welding wire. Supercore 2205P
MIG SUPERCORE 2205P 1,2 X15KG DUPLEX
Register and access more than 75 000 products
- Excellent weldability
- Operating temperatures up to 250°C
- Good tolerance against general corrosion, spot corrosion and stress corrosion
- High yield point > 500 N/mm²
Classification
AWS A5.22: E2209T1-1/-4
ISO 17663-A: T 22 9 3 N L P M 2
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Plastic coil S300 |
Min. longitudinal elongation | 20 % |
Min. tensile strength | 550 N/mm² |
Product weight (per item) | 15 kg |
Shielding gas | Argon/CO2 |
Mechanical properties, typical, clean welding material | Welded Required AWS | EN 17633-A | Typical values M21 AW |
Yield strength N/mm² | not required | min 450 | 630 |
Tensile strength N/mm² | min 690 | min 550 | 800 |
Elongation % | min 25 | min 25 | 29 |
Impact strength ISO-V(J) -20°C | 65 |
Chemical analysis | |||||||
C | Mn | Si | Cr | Ni | Mo | N | FN |
0.03 | 1.2 | 0.7 | 23 | 9.2 | 3.1 | 0.12 | 40 |
Approvals | |||
DNV | TÜV | UDT | |
M21 | + | + | + |