Welcome to Würth Finland For trade customers only

MIG wire WURTH 5183 ALMG4.5Mn

MIG welding wire, alu, AWS A5.10/ER5183
WELDWRE-MIG-ER5183-7KG-1.2MM

Art.-no. 0982920126

EAN 4061975713667

-
MIG wire WURTH 5183 ALMG4.5Mn

Art.-no. 0982920126

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Solid wire for AlMg4,5Mn aluminium alloy

Alloyed solid wire for AlMg4.5Mn aluminium alloy, designed for applications with high tensile strength requirements. Suitable for aluminium alloys, such as 5083, 5086, 5654. Generally used in welding applications requiring high levels of strength and crack resistance or where the material is exposed to impacts and corrosive elements.


Not recommended for high temperatures. Heat treatment not allowed.

Notice

Classification:


AWS A5.10 ER5183


EN ISO 18273:s AI 5383


Material no. 3.3548

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Key applications:


Railroad vehicles and transport equipment, shipbuilding, containers and production and repair of marine components

Wire diameter (Ø)

1.2 mm

Weight

7 kg

Type of coil

Metal coil BS300, black

Min. longitudinal elongation

17 %

Min. tensile strength

275 N/mm²

Product weight (per item)

7 kg

American Welding Society (AWS)

A5.10: ER 5183

Shielding gas

Argon, Argon/Helium

Mechanical properties, typical, clean welding material

Tensile strength Rm (N/mm²) ≥275
Elongation % ≥17
Yield strength Rp 0.2 (N/mm²) ≥125
Impact strength KV(J) +20°C ≥16

Chemical analysis

Si Fe Cu Mn Mg Cr Zn Ti Be
max max. max. 0.50 4.30 0.05 max max max
0.40 0.40 0.10 1.00 5.20 0.25 0.25 0.15 0.0003

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information