Welcome to Würth Finland For trade customers only

MIG wire Wurth 307

MIG welding wire, stainless steel AWS A5.9:/ER307
WELDWRE-MIG-ER307-1,0X15KG

Art.-no. 0982939100

EAN 4062856078028

-
MIG wire Wurth 307

Art.-no. 0982939100

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Solid wire for low-weldability steels

Often used as a buffer layer under hardfacing.


Weldable materials


- Different steel types including armour steels


- Hardening steels including low-weldability steels


- Non-magnetic steels


- Impact-hardened austenitic manganese steels


- Mixed compounds (CMn-steel to stainless steel)


Notice

Classification:


AWS A5.9 ER307


EN ISO 14343-A G 18 8 Mn



Shielding gases (according to ISO 14175):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2



Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Metal coil BS300, blue

Min. longitudinal elongation

25 %

Min. tensile strength

500 N/mm²

Product weight (per item)

15 kg

American Welding Society (AWS)

A5.9: ER 307

Shielding gas

Argon/CO2

Mechanical properties, typical, clean welding material

Protective gas M12
0.2 yield N/mm² 350
Tensile strength N/mm² 500
Elongation % 25
Baton ISO-V(J) +20°C 80 50

Chemical analysis

C Mn Si S P Ni Cr Mo Cu
max 5.0 max max max 7.0 17.00 max max
0,2 8.0 0.65 0.03 0.03 10.00 20.00 0.50 0.50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information